Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 11-1/2W Men's 6 in Work Boot Composite Work Boot, Black

  • Zoro #: G6632394
  • Mfr #: W10177
$122.65
  • Promotion Restriction: Not eligible for promotion
  • Metal Chip Resisting Sole: Yes
  • Liner Material: Wave Mesh
See full product details
This item ships free.

Wolverine #W10177 Specifications

  • Zoro #: G6632394
  • Mfr #: W10177
Promotion Restriction: Not eligible for promotion Metal Chip Resisting Sole: Yes
Liner Material: Wave Mesh Mark II Slip Test Results- Dairy Tile Wet: 0.67
Upper Boot Material: All Leather Manufacturers Suggested Sole Slip Rating: Best
Removable Insole: Yes Wide Toe Cap: No
Puncture Resistant Insole: No Conductive: No
Max. Heat Rating: 600 Degrees F Toe Type: Composite
Ninety Degree Heel: Yes Chain Saw Cut Resistant: No
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.38 Metatarsal Guard: No
Waterproof: Yes Footwear Sole Pattern: Lug
Insole System: Air Cell PU Cushion Outsole Material: Rubber
Chemical Resisting Sole: Yes Style Number: W10177
Last Number or Name: M711 Shank Material: Nylon
Static Dissipative: No ASTM Footwear Class: F2413-11 I/75 C/75 EH
Footwear Style: 6 in Work Boot Color: Black
Satra Slip Test Results- Dairy Tile Oily: Not Tested Footwear Construction Type: Cemented
Electrical Hazard Rated: Yes Waterproof Type: Waterproof Membrane
Height: 6 in Heel Height: 1 in or Greater
Footwear Closure Type: Lace Up Satra Slip Test Results- Dairy Tile Wet: Not Tested
Satra Slip Test Results- Dairy Tile Dry: Not Tested Oil Resisting Sole: Yes
Size: 11-1/2W Item: Work Boot
Insulated: No Midsole Material: EVA
Standards: ASTM F2413-18 Non-Marking Sole: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Mark II Slip Test Results- Dairy Tile Dry: 0.70
Completely Non Metallic: Yes Non Metallic Upper: Yes
Predominant Footwear Color: Black Gender: Men's
Upper Material Description: Full Grain Leather Footwear Width: EW
Footwear Shank Type: Nylon Mark II Slip Test Results- Dairy Tile Oily: 0.37
Resists: Abrasion, Chemical, Heat, Oil, Slip, Water Closure Type: Lace
Upper Material: Leather Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper: Yes Metatarsal Guard Style: None
Heat Resistant: No Upper Color: Black
Heel Style: Defined Heel Slip Resistant: Yes
Series: W10177 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 11-1/2, Footwear Width EW, Waterproof Yes, Lace Up, Height 6 in, Black, Liner Material Wave Mesh, Shank Material Nylon, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Lug, 1 Pair

Reviews of Wolverine #W10177