Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 11 Men's 6 in Work Boot Composite Work Boot, Black

  • Zoro #: G6632333
  • Mfr #: W02363
$174.29
  • Promotion Restriction: Not eligible for promotion
  • Metatarsal Guard: No
  • Standards: ASTM F2413-18
See full product details
This item ships free.

Wolverine #W02363 Specifications

  • Zoro #: G6632333
  • Mfr #: W02363
Promotion Restriction: Not eligible for promotion Metatarsal Guard: No
Standards: ASTM F2413-18 Chemical Resisting Sole: Yes
Insole System: Full Cushion Electrical Hazard Rated: Yes
Ninety Degree Heel: Yes Satra Slip Test Results- Dairy Tile Dry: Not Tested
Footwear Sole Pattern: Lug Size: 11
Non Metallic Upper: Yes Footwear Shank Type: Nylon
Predominant Footwear Color: Black Upper Boot Material: Leather/Mesh
Height: 6 in Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Color: Black Mark II Slip Test Results- Dairy Tile Oily Wet: 0.27
Insulated: No Non-Marking Sole: No
Heel Height: 1 in or Greater Footwear Style: 6 in Work Boot
Item: Work Boot Gender: Men's
Removable Insole: Yes Outsole Material: Rubber
Waterproof: Yes Oil Resisting Sole: Yes
Footwear Construction Type: Cemented Footwear Closure Type: Lace Up
Mark II Slip Test Results- Dairy Tile Oily: 0.32 Satra Slip Test Results- Dairy Tile Wet: Not Tested
Upper Material Description: Leather/Nylon Mesh Midsole Material: EVA
Chain Saw Cut Resistant: No Mark II Slip Test Results- Dairy Tile Wet: 0.65
Style Number: 2363 Puncture Resistant Insole: No
ASTM Footwear Class: F2413-11 I/75 C/75 EH Conductive: No
Metal Chip Resisting Sole: Yes Shank Material: Nylon
Last Number or Name: M711 Footwear Width: M
Static Dissipative: No Liner Material: Gore-Tex(R)
Manufacturers Suggested Sole Slip Rating: Best Toe Type: Composite
Max. Heat Rating: 300 Degrees F Mark II Slip Test Results- Dairy Tile Dry: 0.70
Completely Non Metallic: No Wide Toe Cap: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Upper Material: Man-Made
Resists: Abrasion, Chemical, Oil, Slip, Water Closure Type: Lace
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Waterproof Non-Marking Upper: Yes
Series: W02363 Heel Style: Defined Heel
Upper Color: Black Heat Resistant: No
Slip Resistant: Yes Metatarsal Guard Style: None
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 11, Footwear Width M, Waterproof Yes, Lace Up, Height 6 in, Black, Liner Material Gore-Tex(R), Shank Material Nylon, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Lug, 1 Pair

Reviews of Wolverine #W02363