Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 11 Men's 6 in Work Boot Steel Work Boot, Brown

  • Zoro #: G6687931
  • Mfr #: W02406
$154.95
  • Promotion Restriction: Not eligible for promotion
  • Puncture Resistant Insole: No
  • Last Number or Name: M711
See full product details
This item ships free.

Wolverine #W02406 Specifications

  • Zoro #: G6687931
  • Mfr #: W02406
Promotion Restriction: Not eligible for promotion Puncture Resistant Insole: No
Last Number or Name: M711 Liner Material: Moisture Managing Mesh with Waterproof Membrane
Upper Material Description: Full Grain Leather Electrical Hazard Rated: Yes
Outsole Material: Rubber Mark II Slip Test Results- Dairy Tile Wet: 0.55
Mark II Slip Test Results- Dairy Tile Dry: 0.65 Upper Boot Material: All Leather
Ninety Degree Heel: Yes Footwear Shank Type: Nylon
Max. Heat Rating: 572 Degrees F Insulated: No
Completely Non Metallic: No Metatarsal Guard: Yes
Item: Work Boot Satra Slip Test Results- Dairy Tile Wet: Not Tested
Mark II Slip Test Results- Dairy Tile Oily: 0.70 Metal Chip Resisting Sole: Yes
Gender: Men's Oil Resisting Sole: Yes
ASTM Footwear Class: F2413-11 I/75 C/75 MT/75 EH Footwear Closure Type: Lace Up
Chemical Resisting Sole: Yes Mark II Slip Test Results- Dairy Tile Oily Wet: 0.50
Size: 11 Footwear Width: M
Midsole Material: Polyurethane Waterproof: Yes
Satra Slip Test Results- Dairy Tile Oily: Not Tested Shank Material: Nylon
Toe Type: Steel Waterproof Type: Waterproof Membrane
Color: Brown Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Conductive: No Style Number: W02406
Insole System: Wolverine Multishox(R) with Comfort Gel Heel Height: 1 in or Greater
Static Dissipative: No Predominant Footwear Color: Brown
Chain Saw Cut Resistant: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Non-Marking Sole: No Footwear Sole Pattern: Lug
Height: 6 in Footwear Style: 6 in Work Boot
Manufacturers Suggested Sole Slip Rating: Best Footwear Construction Type: Wolverine Contour Welt(R)
Removable Insole: Yes Wide Toe Cap: No
Non Metallic Upper: No Standards: ASTM F2413-18
Resists: Abrasion, Chemical, Heat, Oil, Slip, Water Upper Material: Leather
Closure Type: Lace Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant: No Non-Marking Upper: No
Upper Color: Brown Slip Resistant: Yes
Series: W02406 Heel Style: Defined Heel
Metatarsal Guard Style: Internal Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Steel, Metatarsal Guard Yes, Insulated No, Men's, Size 11, Footwear Width M, Waterproof Yes, Lace Up, Height 6 in, Brown, Liner Material Moisture Managing Mesh with Waterproof Membrane, Shank Material Nylon, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Lug, 1 Pair

Reviews of Wolverine #W02406