Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

GW-6 X 1/4 X 7/8 A24R (T27)

  • Zoro #: G1956442
  • Mfr #: 56280

$2.82 /ea

Order in multiples of 25

Details
  • Arbor Size: 7/8"
  • Diameter: 6"
  • Item: Grinding Wheel
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wolverine #56280 Specifications

  • Zoro #: G1956442
  • Mfr #: 56280
Arbor Size: 7/8" Diameter: 6"
Item: Grinding Wheel Abrasive Material: Aluminum Oxide
Max. RPM: 10,200 Thickness: 1/4"
Abrasive Wheel Type: Type 27 Grade: A24R
Country of Origin (subject to change): China

Description

Grinding Wheel, Thickness 1/4 In., Abrasive Material Aluminum Oxide, Max. RPM 10,200, Grade A24R

Reviews of Wolverine #56280