Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 7 Men's Hiker Boot Composite Work Boot, Black/Gray

  • Zoro #: G6614997
  • Mfr #: W10553
$134.95
  • Promotion Restriction: Not eligible for promotion
  • Item: Work Boot
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
See full product details
This item ships free.

Wolverine #W10553 Specifications

  • Zoro #: G6614997
  • Mfr #: W10553
Promotion Restriction: Not eligible for promotion Item: Work Boot
Satra Slip Test Results- Dairy Tile Oily: Not Tested Mark II Slip Test Results- Dairy Tile Wet: Not Tested
Color: Black/Gray Satra Slip Test Results- Dairy Tile Dry: Not Tested
Insulation Weight: None Footwear Style: Hiker Boot
Chain Saw Cut Resistant: No Style Number: W10553
Outsole Material: Rubber Heel Height: 1 in or Greater
Static Dissipative: No Predominant Footwear Color: Black
Footwear Sole Pattern: Rubber Lug Upper Boot Material: All Leather
Footwear Closure Type: Lace Up Insole System: Dual Density PU EPX Anti-Fatigue
Removable Insole: Yes ASTM Footwear Class: F2413-11 M I/75 C/75 EH
Chemical Resisting Sole: Yes Upper Material Description: Full Grain Leather
Height: 5 in Wide Toe Cap: No
Waterproof Type: Full Membrane Waterproof: Yes
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.84 Puncture Resistant Insole: No
Metal Chip Resisting Sole: No Manufacturers Suggested Sole Slip Rating: Better
Footwear Shank Type: Nylon Footwear Width: M
Metatarsal System: No Gender: Men's
For Outdoor Traction: No Completely Non Metallic: No
Last Number or Name: N7106 Size: 7
Toe Type: Composite Non Metallic Upper: No
Midsole Material: Polyurethane Toe Shape: Round
Metatarsal Guard: No CSA Footwear Standard: Not Specified
Max. Heat Rating: 500 Degrees F Non-Marking Sole: No
Conductive: No Satra Slip Test Results- Dairy Tile Wet: Not Tested
Liner Material: Moisture Wicking Mesh Ninety Degree Heel: No
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Shank Material: Nylon
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Electrical Hazard Rated: Yes
Oil Resisting Sole: Yes Mark II Slip Test Results- Dairy Tile Oily: 0.31
Footwear Construction Type: Cemented Insulation Type: None
Insulated: No Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 7, Footwear Width M, Waterproof Yes, Lace Up, Height 5 in, Black/Gray, Liner Material Moisture Wicking Mesh, Shank Material Nylon, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Rubber Lug, 1 Pair

Reviews of Wolverine #W10553