Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 9-1/2 Men's Hiker Boot Composite Work Boot, Black/Gray

  • Zoro #: G6629870
  • Mfr #: W10553
$134.95
  • Promotion Restriction: Not eligible for promotion
  • Style Number: W10553
  • Chemical Resisting Sole: Yes
See full product details
This item ships free.

Wolverine #W10553 Specifications

  • Zoro #: G6629870
  • Mfr #: W10553
Promotion Restriction: Not eligible for promotion Style Number: W10553
Chemical Resisting Sole: Yes Satra Slip Test Results- Dairy Tile Oily: Not Tested
Chain Saw Cut Resistant: No Metatarsal Guard: No
Last Number or Name: N7106 Height: 5 in
For Outdoor Traction: No Footwear Sole Pattern: Rubber Lug
Static Dissipative: No Puncture Resistant Insole: No
Color: Black/Gray Gender: Men's
Upper Boot Material: All Leather Non-Marking Sole: No
Electrical Hazard Rated: Yes Footwear Style: Hiker Boot
Waterproof Type: Full Membrane Wide Toe Cap: No
Heel Height: 1 in or Greater Mark II Slip Test Results- Dairy Tile Oily: 0.31
CSA Footwear Standard: Not Specified Toe Type: Composite
Liner Material: Moisture Wicking Mesh Max. Heat Rating: 500 Degrees F
Satra Slip Test Results- Dairy Tile Dry: Not Tested Ninety Degree Heel: No
Mark II Slip Test Results- Dairy Tile Wet: Not Tested ASTM Footwear Class: F2413-11 M I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating: Better Non Metallic Upper: No
Item: Work Boot Footwear Width: EW
Insulated: No Oil Resisting Sole: Yes
Conductive: No Insole System: Dual Density PU EPX Anti-Fatigue
Size: 9-1/2 Completely Non Metallic: No
Insulation Type: None Mark II Slip Test Results- Dairy Tile Oily Wet: 0.84
Shank Material: Nylon Footwear Closure Type: Lace Up
Waterproof: Yes Midsole Material: Polyurethane
Outsole Material: Rubber Footwear Construction Type: Cemented
Removable Insole: Yes Predominant Footwear Color: Black
Footwear Shank Type: Nylon Insulation Weight: None
Toe Shape: Round Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Metal Chip Resisting Sole: No
Metatarsal System: No Upper Material Description: Full Grain Leather
Satra Slip Test Results- Dairy Tile Wet: Not Tested Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 9-1/2, Footwear Width EW, Waterproof Yes, Lace Up, Height 5 in, Black/Gray, Liner Material Moisture Wicking Mesh, Shank Material Nylon, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Rubber Lug, 1 Pair

Reviews of Wolverine #W10553