Skip to Main Content
customer-service Help
Wolverine

Hydraulic Cylinder, 2.5" Bore, 48" Stroke

Wolverine Hydraulic Cylinder, 2.5" Bore, 48" Stroke WWCL2548-S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$373.51
  • Promotion Restriction: Not eligible for promotion
  • Item: Hydraulic Cylinder,2.5" Bore,48" Stroke
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $373.51

Wolverine #WWCL2548-S Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Hydraulic Cylinder,2.5" Bore,48" Stroke
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hydraulic Cylinder, Double Acting Welded Style, Bore Dia 2.5 In, Stroke 48 In, Rod Dia 1.25 In, Retract 58.25 In, Ports #8 SAE, Max Pressure 3000 PSI, North American sourced seals for dependability, Hard Chrome plated piston rod, Cast steel end fittings for high strength & low cost, Thread in gland design for serviceability, High luster black paint for protection from the elements, 100% tested, Individually bagged and boxed.

Reviews of Wolverine #WWCL2548-S