Skip to Main Content
customer-service Help
Wolverine

Hydraulic Cylinder, 4" Bore, 10" Stroke

Wolverine Hydraulic Cylinder, 4" Bore, 10" Stroke WWCL4010-S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$358.42
  • Promotion Restriction: Not eligible for promotion
  • Item: Hydraulic Cylinder,4" Bore,10" Stroke
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $358.42

Wolverine #WWCL4010-S Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Hydraulic Cylinder,4" Bore,10" Stroke
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hydraulic Cylinder, Double Acting Welded Style, Bore Dia 4 In, Stroke 10 In, Rod Dia 2 In, Retract 20.25 In, Ports #8 SAE, Max Pressure 3000 PSI, North American sourced seals for dependability, Hard Chrome plated piston rod, Cast steel end fittings for high strength & low cost, Thread in gland design for serviceability, High luster black paint for protection from the elements, 100% tested, Individually bagged and boxed.

Reviews of Wolverine #WWCL4010-S