Wolverine
Men's 6-Inch Work Boot, Steel Toe, Black, 9, W211042
Mfr # W211042
Zoro # G205293419
product price: $119.95
/pr
Free Shipping & Returns
Not eligible for select promotions
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Upper Color Black
- Upper Boot Material All Leather
- Features Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolverine
- MFR # W211042
- Zoro # G205293419
- UPC # 194917344231
- Country of Origin China
- Category Steel Toe Boots
Dimensions
| Size | 9 |
| Width | W |
| Footwear Width | W |
| Boot Height | 6 in |
| Overall Height | 6 in |
| Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number W211042, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Hasp, Red, Steel, 4-15/16" L (236919)
- GASCO Calibration Gas, Ethylene Oxide, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy (34L-61-10)
- TINGLEY Size 11 Men's Steel Rubber Boot, Yellow (77253)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Permanently Closed Sign, Landscape (OS-NS-D-1014-L-17177)
- WOLVERINE Men's 6 in 6-Inch Work Boot, Steel Toe, Black, 10 1/2, W10694 (W10694)
- WOLVERINE Men's 6 in 6-Inch Work Boot, Steel Toe, Dark Brown, 8, W10633 (W10633)
- WOLVERINE 6 in Waterproof Work Boot, 8.5 (W10612)
- WOLVERINE Men's 6 in 6-Inch Work Boot, Steel Toe, Brown, 9 1/2, 8289 (W08289)
- WOLVERINE Men's 8 in 8-Inch Work Boot, Steel Toe, Brown, 9, W05680 (W05680)
- WOLVERINE Men's 6 in 6-Inch Work Boot, Steel Toe, Black, 11, W10694 (W10694)
- JUSTIN ORIGINAL WORKBOOTS Men's 4 in Chelsea Boot, Steel Toe, Brown, 11, 235 (235- 110 W)
- Wolverine Foot Protection