Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 8-1/2 Men's Hiker Boot Composite Work Boot, Black/Gray

  • Zoro #: G6629572
  • Mfr #: W10553
$134.95
  • Promotion Restriction: Not eligible for promotion
  • Max. Heat Rating: 500 Degrees F
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
See full product details
This item ships free.

Wolverine #W10553 Specifications

  • Zoro #: G6629572
  • Mfr #: W10553
Promotion Restriction: Not eligible for promotion Max. Heat Rating: 500 Degrees F
Satra Slip Test Results- Dairy Tile Oily: Not Tested Predominant Footwear Color: Black
Item: Work Boot Metatarsal System: No
Manufacturers Suggested Sole Slip Rating: Better Size: 8-1/2
Chemical Resisting Sole: Yes Style Number: W10553
Footwear Construction Type: Cemented Mark II Slip Test Results- Dairy Tile Wet: Not Tested
For Outdoor Traction: No Insulation Weight: None
Puncture Resistant Insole: No Midsole Material: Polyurethane
Metal Chip Resisting Sole: No Footwear Sole Pattern: Rubber Lug
Shank Material: Nylon CSA Footwear Standard: Not Specified
Mark II Slip Test Results- Dairy Tile Oily: 0.31 Satra Slip Test Results- Dairy Tile Wet: Not Tested
Removable Insole: Yes Upper Boot Material: All Leather
Footwear Width: EW Outsole Material: Rubber
Footwear Style: Hiker Boot Static Dissipative: No
Conductive: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Non-Marking Sole: No Mark II Slip Test Results- Dairy Tile Oily Wet: 0.84
Metatarsal Guard: No Liner Material: Moisture Wicking Mesh
Gender: Men's Upper Material Description: Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Toe Shape: Round
Heel Height: 1 in or Greater Height: 5 in
Electrical Hazard Rated: Yes Wide Toe Cap: No
Insulated: No Waterproof Type: Full Membrane
Non Metallic Upper: No Mark II Slip Test Results- Dairy Tile Dry: Not Tested
ASTM Footwear Class: F2413-11 M I/75 C/75 EH Waterproof: Yes
Color: Black/Gray Chain Saw Cut Resistant: No
Last Number or Name: N7106 Footwear Closure Type: Lace Up
Ninety Degree Heel: No Toe Type: Composite
Insulation Type: None Oil Resisting Sole: Yes
Completely Non Metallic: No Footwear Shank Type: Nylon
Insole System: Dual Density PU EPX Anti-Fatigue Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 8-1/2, Footwear Width EW, Waterproof Yes, Lace Up, Height 5 in, Black/Gray, Liner Material Moisture Wicking Mesh, Shank Material Nylon, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Rubber Lug, 1 Pair

Reviews of Wolverine #W10553