customer-service Help
Wolverine

Size 8W Men's 6 in Work Boot Steel Work Boot, Brown

Wolverine Size 8W Men's 6 in Work Boot Steel Work Boot,  Brown W05698
Tap to zoom
Hover or click to zoom
$132.94
  • Footwear Style: 6 in Work Boot
  • Gender: Men's
  • Upper Color: Brown
See full product details
This item ships free.

Total: $132.94

Wolverine #W05698 Specifications

  • Footwear Style: 6 in Work Boot
  • Gender: Men's
  • Size: 8W
  • Upper Color: Brown
  • Upper Boot Material: All Leather
  • Item: Work Boot
  • Footwear Width: EW
  • Toe Type: Steel
  • Color: Brown
  • Mark II Slip Test Results- Dairy Tile Oily Wet: 0.30
  • Max. Heat Rating: 300 Degrees F
  • Removable Insole: Yes
  • Outsole Material: Rubber
  • Last Number or Name: M711
  • Footwear Shank Type: Nylon
  • Liner Material: Moisture Wicking Nylon Mesh, Hydro-Shield(R)
  • ASTM Footwear Class: F2413-11 I/75 C/75 EH
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
  • Footwear Closure Type: Lace Up
  • Chain Saw Cut Resistant: No
  • Standards: ASTM F2413-18
  • Upper Material Description: Full Grain Leather
  • Midsole Material: Polyurethane
  • Mark II Slip Test Results- Dairy Tile Dry: 0.75
  • Metatarsal Guard: No
  • Non Metallic Upper: No
  • Chemical Resisting Sole: Yes
  • Manufacturers Suggested Sole Slip Rating: Best
  • Oil Resisting Sole: Yes
  • Insole System: Air Cell PU Cushion Footbed
  • Puncture Resistant Insole: No
  • Electrical Hazard Rated: Yes
  • Waterproof: Yes
  • Waterproof Type: Waterproof Membrane
  • Conductive: No
  • Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Completely Non Metallic: No
  • Satra Slip Test Results- Dairy Tile Wet: Not Tested
  • Predominant Footwear Color: Brown
  • Shank Material: Rubber
  • Footwear Sole Pattern: Lug
  • Ninety Degree Heel: Yes
  • Mark II Slip Test Results- Dairy Tile Oily: 0.30
  • Mark II Slip Test Results- Dairy Tile Wet: 0.63
  • Non-Marking Sole: No
  • Heel Height: 1 in or Greater
  • Static Dissipative: No
  • Insulated: No
  • Height: 6 in
  • Style Number: 5698
  • Metal Chip Resisting Sole: No
  • Satra Slip Test Results- Dairy Tile Dry: Not Tested
  • Wide Toe Cap: No
  • Footwear Construction Type: Cemented
  • Upper Material: Leather
  • Resists: Electricity, Slips
  • Closure Type: Lace Up
  • Lugs: Rubber
  • Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
  • Metatarsal Guard Style: None
  • Heel Style: Defined Heel
  • Series: W05698
  • Heat Resistant: No
  • Slip Resistant: Yes
  • Non-Marking Upper: No
  • Promotion Restriction: Not eligible for promotion
  • Country of Origin (subject to change): Bangladesh

Description

Work Boot, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 8, Footwear Width EW, Waterproof Yes, Lace Up, Height 6 in, Brown, Liner Material Moisture Wicking Nylon Mesh, Hydro-Shield(R), Shank Material Rubber, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Lug, 1 Pair

Reviews of Wolverine #W05698