Wolverine
Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown
- Zoro #: G6859702
- Mfr #: W10113
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Footwear Style: 6 in Work Boot
- Gender: Men's
- Upper Color: Brown
- Upper Boot Material: All Leather
- Item: Work Boot
- Height: 6 in
- Oil Resisting Sole: Yes
$124.95
Subtotal: $124.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Wolverine
- MFR #W10113
- Zoro #G6859702
- Country of OriginChina
- Category Steel Toe Boots
Dimensions
Size | 9-1/2 |
Height | 6 in |
Heel Height | 1 in or Greater |
Footwear Width | EW |
Footwear Size | 9 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Footwear Style | 6 in Work Boot |
Gender | Men's |
Upper Color | Brown |
Upper Boot Material | All Leather |
Item | Work Boot |
Oil Resisting Sole | Yes |
Color | Brown |
Toe Type | Composite |
Mark II Slip Test Results- Dairy Tile Oily | 0.36 |
Static Dissipative | No |
Footwear Construction Type | Cemented |
Mark II Slip Test Results- Dairy Tile Wet | 0.61 |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Style Number | W10113 |
Footwear Sole Pattern | Lug |
Chemical Resisting Sole | Yes |
Insole System | Air Cell PU Cushion |
Footwear Closure Type | Lace Up |
Description
Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 9 1/2, Footwear Width EW, Waterproof Yes, Lace Up, Height 6 in, Brown, Liner Material Wave Mesh, Shank Material Nylon, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Lug, 1 Pair
Reviews of Wolverine #W10113
Explore more
- WOLVERINE Size 11 Men's 6 in Work Boot Composite Work Boot, Brown W10113
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Brown W10113
- WOLVERINE Size 10 Men's 6 in Work Boot Composite Work Boot, Brown W10113
- WOLVERINE Size 9 Men's 6 in Work Boot Composite Work Boots, Brown W211099
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Walnut W04713
- WOLVERINE Size 9W Women's 6 in Work Boot Composite Work Boot, Brown W10383
- KEEN Size 11-1/2 Men's Hiker Boot Steel Work Boot, Brown 1007024
- DURANGO Lady Rebel Women's Steel Toe Western, 6M RD3315
- WOLVERINE Size 13 Men's Western Boot Steel Work Boot, Black/Brown W10765
- TIMBERLAND PRO Mens PRO(R) Gridworks 8" Waterproofof TB0A11SB214
- CARHARTT Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown CMW6220 85W
- Wolverine Foot Protection