Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 9 Men's 6 in Work Boot Composite Work Boot, Black

  • Zoro #: G6627284
  • Mfr #: W10177
Wolverine Size 9 Men's 6 in Work Boot Composite Work Boot,  Black W10177
Wolverine Size 9 Men's 6 in Work Boot Composite Work Boot,  Black W10177
Wolverine Size 9 Men's 6 in Work Boot Composite Work Boot,  Black W10177
Wolverine Size 9 Men's 6 in Work Boot Composite Work Boot,  Black W10177
$122.65
  • Promotion Restriction: Not eligible for promotion
  • Chain Saw Cut Resistant: No
  • Metatarsal Guard: No
See full product details
This item ships free.

Wolverine #W10177 Specifications

  • Zoro #: G6627284
  • Mfr #: W10177
Promotion Restriction: Not eligible for promotion Chain Saw Cut Resistant: No
Metatarsal Guard: No Height: 6 in
Mark II Slip Test Results- Dairy Tile Oily: 0.37 Ninety Degree Heel: Yes
Liner Material: Wave Mesh Satra Slip Test Results- Dairy Tile Oily: Not Tested
Removable Insole: Yes Footwear Closure Type: Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.38 Footwear Width: M
Gender: Men's Heel Height: 1 in or Greater
Footwear Sole Pattern: Lug Conductive: No
Wide Toe Cap: No Chemical Resisting Sole: Yes
Waterproof Type: Waterproof Membrane Mark II Slip Test Results- Dairy Tile Dry: 0.70
Color: Black Metal Chip Resisting Sole: Yes
Predominant Footwear Color: Black Outsole Material: Rubber
ASTM Footwear Class: F2413-11 I/75 C/75 EH Waterproof: Yes
Satra Slip Test Results- Dairy Tile Wet: Not Tested Insulated: No
Non Metallic Upper: Yes Footwear Style: 6 in Work Boot
Satra Slip Test Results- Dairy Tile Dry: Not Tested Style Number: W10177
Max. Heat Rating: 600 Degrees F Size: 9
Manufacturers Suggested Sole Slip Rating: Best Upper Boot Material: All Leather
Insole System: Air Cell PU Cushion Standards: ASTM F2413-18
Item: Work Boot Puncture Resistant Insole: No
Footwear Construction Type: Cemented Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Mark II Slip Test Results- Dairy Tile Wet: 0.67 Footwear Shank Type: Nylon
Non-Marking Sole: Yes Toe Type: Composite
Electrical Hazard Rated: Yes Shank Material: Nylon
Oil Resisting Sole: Yes Static Dissipative: No
Upper Material Description: Full Grain Leather Completely Non Metallic: Yes
Midsole Material: EVA Last Number or Name: M711
Upper Material: Leather Resists: Abrasion, Chemical, Heat, Oil, Slip, Water
Closure Type: Lace Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style: Defined Heel Upper Color: Black
Heat Resistant: No Metatarsal Guard Style: None
Non-Marking Upper: Yes Series: W10177
Slip Resistant: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 9, Footwear Width M, Waterproof Yes, Lace Up, Height 6 in, Black, Liner Material Wave Mesh, Shank Material Nylon, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Lug, 1 Pair

Reviews of Wolverine #W10177