Skip to Main Content
customer-service Help
Wolverine

Tie-Rod Cylinder, 2.5" Bore, 14" Stroke

Wolverine Tie-Rod Cylinder, 2.5" Bore, 14" Stroke W250140-S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$124.99
  • Promotion Restriction: Not eligible for promotion
  • Item: Tie-Rod Cylinder,2.5" Bore,14" Stroke
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $124.99

Wolverine #W250140-S Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Tie-Rod Cylinder,2.5" Bore,14" Stroke
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hydraulic Cylinder, Double Acting Tie-rod Style, Bore Dia 2.5 In, Stroke 14 In, Rod Dia 1.125 In, Retract 24.25 In, Ports #6 SAE, Max Pressure 3000 PSI, North American sourced seals for dependability, Hard Chrome plated piston rod, Steel rod clevis & base clevis, Clevis meets ASAE specs, Durable black powder coat paint, 100% tested, Individually bagged and boxed.

Reviews of Wolverine #W250140-S