Wolverine
Tie-Rod Cylinder, 2.5" Bore, 4" Stroke
- Zoro #: G4694168
- Mfr #: W250040-S
Tap to zoom
Hover or click to zoom
$144.60
- Promotion Restriction: Not eligible for promotion
- Item: Tie-Rod Cylinder,2.5" Bore,4" Stroke
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $144.60
Wolverine #W250040-S Specifications
- Zoro #: G4694168
- Mfr #: W250040-S
- Promotion Restriction: Not eligible for promotion
- Item: Tie-Rod Cylinder,2.5" Bore,4" Stroke
- Country of Origin (subject to change): China
Description
Tie-Rod Cylinder,2.5 In. Bore,4 In. Stroke
Reviews of Wolverine #W250040-S
Explore more
- Wolverine Tie-Rod Cylinder, 2" Bore, 6" Stroke W200060-S
- Wolverine Tie-Rod Cylinder, 2.5" Bore, 10" Stroke W250100-S
- Wolverine Tie-Rod Cylinder, 3.5" Bore, 20" Stroke W350200-S
- Wolverine Tie-Rod Cylinder, 4" Bore, 12" Stroke W400120-S
- Wolverine Tie-Rod Cylinder, 3" Bore, 36" Stroke W300360-S
- Wolverine Tie-Rod Cylinder, 3.5" Bore, 30" Stroke W350300-S
- Wolverine Tie-Rod Cylinder, 2" Bore, 8" Stroke W200080-S
- Wolverine Tie-Rod Cylinder, 2.5" Bore, 14" Stroke W250140-S
- Chief TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod 211400
- Chief WHP Welded Hydraulic Cylinders 8 x 48 - 4 Rod 216468
- Chief TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.25 Rod 211331
- Wolverine Hydraulic Cylinders