Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Work Boots, 14, EW, Steel Toe, Brown, Mens, PR

  • Zoro #: G0078009
  • Mfr #: W02406

$149.99

Details
  • Electrical Hazard Rated: Yes
  • Manufacturers Suggested Sole Slip Rating: Best
  • Waterproof Type: Waterproof Membrane
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wolverine #W02406 Specifications

  • Zoro #: G0078009
  • Mfr #: W02406
Electrical Hazard Rated: Yes Manufacturers Suggested Sole Slip Rating: Best
Waterproof Type: Waterproof Membrane Color: Brown
Metatarsal Guard: Internal Metal Chip Resisting Sole: Yes
Upper Material Description: Leather Midsole Material: Polyurethane
Metatarsal System: Internal Steel Satra Slip Test Results- Dairy Tile Dry: Not Tested
Oil Resisting Sole: Yes ASTM Footwear Class: F2413-11 I/75 C/75 MT/75 EH
Non Metallic Upper: No Heel Height: 1" or Greater
Size: 14W Standards: ASTM F2413-11 M I/75 C/75 Mt/75 EH
Wide Toe Cap: No Insulated: No
Chemical Resisting Sole: Yes Height: 6"
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Footwear Shank Type: Nylon
Footwear Width: EW Chain Saw Cut Resistant: No
Footwear Sole Pattern: Lug Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Item: Work boots Completely Non Metallic: No
Satra Slip Test Results- Dairy Tile Wet: Not Tested Upper Boot Material: All Leather
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Ninety Degree Heel: Yes Satra Slip Test Results- Dairy Tile Oily: Not Tested
Static Dissipative: No Insole System: Wolverine MultiShox(R) Full Cushion
Liner Material: Mesh Outsole Material: Rubber
Style Number: 2406 Predominant Footwear Color: Brown
Removable Insole: Yes Shank Material: nylon
Gender: Men's Non-Marking Sole: No
Footwear Style: 6" Work Boot Conductive: No
Toe Type: Steel Waterproof: Yes
Mark II Slip Test Results- Dairy Tile Wet: 0.86 Footwear Construction Type: Welted
Footwear Closure Type: Lace Up Puncture Resistant Insole: No
Max. Heat Rating: 572 Degrees F Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard Internal, Insulated No, Men's, Size 14, Footwear Width EW, Waterproof Yes, Lace Up, Height 6 In., Brown, Liner Material Mesh, Shank Material Nylon, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Lug, 1 Pair

Reviews of Wolverine #W02406