Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Boots, 9-1/2, M, Composite, Brown, PR

  • Zoro #: G0096638
  • Mfr #: W10383

$170.00

  • Completely Non Metallic: No
  • Puncture Resistant Insole: No
  • Upper Material Description: Leather
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Wolverine #W10383 Specifications

  • Zoro #: G0096638
  • Mfr #: W10383
Completely Non Metallic: No Puncture Resistant Insole: No
Upper Material Description: Leather Insole System: Removable Open-Cell PU Cushioned Footbed
Upper Boot Material: All Leather Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Conductive: No Style Number: 10383
Removable Insole: Yes Footwear Shank Type: Nylon
Satra Slip Test Results- Dairy Tile Wet: Not Tested Electrical Hazard Rated: Yes
Max. Heat Rating: 572 Degrees F Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Waterproof Type: Waterproof Membrane Footwear Style: 6" Work Boot
Insulated: No Footwear Closure Type: Lace Up
Predominant Footwear Color: Brown Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Footwear Sole Pattern: Lug Toe Type: Composite
Metal Chip Resisting Sole: Yes Metatarsal Guard: No
Outsole Material: Rubber Height: 6"
Liner Material: Moisture Managing Mesh Oil Resisting Sole: Yes
Satra Slip Test Results- Dairy Tile Oily: Not Tested Satra Slip Test Results- Dairy Tile Dry: Not Tested
Standards: ASTM F2413-11 F I/75 C/75 EH Manufacturers Suggested Sole Slip Rating: Better
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Static Dissipative: No
Shank Material: nylon Wide Toe Cap: Yes
Chemical Resisting Sole: Yes Mark II Slip Test Results- Dairy Tile Wet: 0.86
Size: 9-1/2 Chain Saw Cut Resistant: No
Non Metallic Upper: Yes Footwear Construction Type: Cemented
Midsole Material: Eva Ninety Degree Heel: No
Heel Height: 1" or Greater Non-Marking Sole: No
Metatarsal System: No Waterproof: Yes
ASTM Footwear Class: F2413-11 I/75 C/75 EH Item: Work boots
Gender: Women's Footwear Width: M
Color: Brown Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Women's, Size 9-1/2, Footwear Width M, Waterproof Yes, Lace Up, Height 6 In., Brown, Liner Material Moisture Managing Mesh, Shank Material Nylon, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Lug, 1 Pair

Reviews of Wolverine #W10383