Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

WonderFoam® Magnetic Letter + Number Puzzle Set, PK2

  • Zoro #: G4852866
  • Mfr #: PAC4470
$28.76 ($14.38/unit)
  • Material: Foam, Magnet
  • Includes: 2 puzzle sets (3 puzzles in each set)
  • Color: Assorted
See full product details
Orders over $75 ship free.

Wonderfoam #PAC4470 Specifications

  • Zoro #: G4852866
  • Mfr #: PAC4470
Material: Foam, Magnet Includes: 2 puzzle sets (3 puzzles in each set)
Color: Assorted Recommended Grade: Grade PK-1
Recommended Age: 3-6 Years Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

These foam puzzles have magnetic backing so pieces will stick to most metal surfaces. Pieces fit snuggly and are still easy to remove. Durable foam is easy to clean. A terrific set that includes one each of our Upper Case Letters Magnetic Puzzle, Lower Case Letters Magnetic Puzzle, and Numbers Magnetic Puzzle. You get a full set of numerals plus capital and lower case letters. Each individual set contains 3 puzzles. Sold as 2 sets.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Wonderfoam #PAC4470