4 Drawer, Wood Vinyl Punch Card Medication Cart

  • Mfr # WV540PC

  • Zoro # G001929574


product price:  $4,299.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
34.5 in
Depth
24.5 in
Height
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WV540PC
Zoro #
G001929574
UPC #
-
Country of Origin
United States

Dimensions

Width
34.5 in
Depth
24.5 in
Height
45 in

Description

This furniture look medication cart offers a secure storage space for punch cards and other medical supplies while bringing a more aesthetically pleasing look to acute medical and long term care facilities. Designed to look like a piece of furniture rather than a sterile medical cart, the WV540PC has four drawers and is capable of holding up to 540 punch cards. This cart is constructed from a lightweight wood vinyl coated aluminum material and comes with an internal locking narcotics cabinet – both the main drawers and the narc box use a standard key lock. This furniture look medication cart also comes with adjustable row dividers, ball-bearing full extension drawer slides, a pull-out side shelf, a granite look top and four 5′′ ball-bearing premium rubber casters. Make visitors at your facility feel more welcome and at home by upgrading your offices’ interior design with furniture style carts from Harloff!


  • • 3 different wood finish options available
  • • Light weight vinyl coated aluminum
  • • Top is MDF covered with a heat-pressed thermal foil laminate
  • • Single column medication cart with 540 punch card capacity
  • • Key locking cabinet with locking narcotics box located in top drawer
  • • Adjustable row dividers for punch card and liquid storage
  • • Ball-bearing, full extension drawer slides
  • • Pull-out shelf
  • • 5" ball-bearing premium rubber casters, full swivel, two with toe locking brake and one directional
  • • Cart is washable with soap and water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.