HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Enclosed Wall Faucet, 3-3/4 In.

WOODFORD MFG.| Zoro #: G1987203| Mfr #: B24-1/2

$326.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Vacuum Breaker
Casing Material: Chrome
Recommended Wall Opening: 6-1/8" x 7-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1987203 Mfr #: B24-1/2
Includes: Vacuum BreakerCasing Material: Chrome
Recommended Wall Opening: 6-1/8" x 7-3/4"Max. Pressure: 125 psi
Outlet Size: 3/4" HoseMax. Temp.: 120 Degrees F
Item: Enclosed Wall FaucetHandle Type: Handwheel
Wall Thickness: 3-3/4"Standards: ASSE, CSA, IAPMO
Inlet Size: 1/2" FNPTCountry of Origin (subject to change): United States

Description

Enclosed Wall Faucet, Inlet Size 1/2 In. FNPT, Wall Thickness 3-3/4 In., Recommended Wall Opening 6-1/8 In. x 7-3/4 In., Includes Vacuum Breaker, Handle Type Handwheel, Casing Material Chrome, Outlet Size 3/4 In. Hose, Max. Pressure 125 psi, Max. Temp. 120 Degrees F, Standards ASSE, CSA, IAPMO

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews