Frost Proof Dual Sillcock, Hot/Cold 12In

WOODFORD MFG.| Zoro #: G1472064| Mfr #: 22CP-12

$106.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 1/2"
Thru-Wall Length: 12"
Body Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1472064 Mfr #: 22CP-12
Inlet Size: 1/2"Thru-Wall Length: 12"
Body Material: BrassMax. Pressure: 125 psi
Handle Material: Die Cast AluminumHandle Type: Handwheel
Max. Temp.: 120 Degrees FInlet Type: Solder Cup or MNPT
Item: Frost Proof Dual SillcockIncludes: Hot and Cold Faucets
Standards: ASSE 1019, UPC, CSACountry of Origin (subject to change): United States

Description

Frost Proof Dual Sillcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 In., Thru-Wall Length 12 In., Body Material Brass, Handle Type Handwheel, Handle Material Die Cast Aluminum, Max. Pressure 125 psi, Max. Temp. 120 Degrees F, Includes Hot and Cold Faucets, Standards ASSE 1019, UPC, CSA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews