KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Frost Proof Dual Sillcock, Hot/Cold 6 In

WOODFORD MFG.| Zoro #: G0890827| Mfr #: 22CP-6

$135.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Hot and Cold Faucets
Body Material: Brass
Max. Pressure: 125 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0890827 Mfr #: 22CP-6
Includes: Hot and Cold FaucetsBody Material: Brass
Max. Pressure: 125 psiMax. Temp.: 120 Degrees F
Item: Frost Proof Dual SillcockHandle Type: Handwheel
Thru-Wall Length: 6"Inlet Type: Solder Cup or MNPT
Handle Material: Die Cast AluminumStandards: ASSE 1019, UPC, CSA
Inlet Size: 1/2"Country of Origin (subject to change): United States

Description

Frost Proof Dual Sillcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 In., Thru-Wall Length 6 In., Body Material Brass, Handle Type Handwheel, Handle Material Die Cast Aluminum, Max. Pressure 125 psi, Max. Temp. 120 Degrees F, Includes Hot and Cold Faucets, Standards ASSE 1019, UPC, CSA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews