SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Frost Proof Roof Hydrant

WOODFORD MFG.| Zoro #: G0828511| Mfr #: RHY2-1-MS

$927.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ASSEOutlet Size: 3/4" HoseRod Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0828511 Mfr #: RHY2-1-MS
Standards: ASSEOutlet Size: 3/4" Hose
Rod Dia.: 3/8"Max. Temp.: 120 Degrees F
Overall Length: 48-1/2"Max. Pressure: 125 psi
Includes: Backflow Preventer, Mounting System, Lockable HandleHandle Material: Cast Iron
Item: Frost Proof Roof HydrantInlet Size: 1" FNPT
Casing: 1-1/4" GalvanizedHead Material: Cast Iron
Country of Origin (subject to change): United States

Description

Frost Proof Roof Hydrant, Overall Length 48-1/2 In., Inlet Size 1 In. FNPT, Outlet Size 3/4 In. Hose, Includes Backflow Preventer, Mounting System, Lockable Handle, 1-1/4 In. Galvanized Casing, Head Material Cast Iron, Handle Material Cast Iron, Rod Dia. 3/8 In., Max. Pressure 125 psi, Max. Temp. 120 Degrees F, Standards ASSE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews