Woodford Manufacturing
Frost Proof Silcock, Anti-Siphon, 14 In.
Mfr # 19CP-14
Zoro # G1346073
$68.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Body Material Brass
- Standards ASSE 1019, CSA, UPC
- Max. Pressure 125 psi
- Handle Material Die Cast Aluminum
Explore More Products
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 4 In. 19CP-4
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 10 In. 19CP-10
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 12 In. 19CP-12
- WOODFORD MANUFACTURING Enclosed Wall Faucet, 3-3/4 In. B24-1/2
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx10" L Model 17 17PX-10-MH
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" MPTxFSx10" L M 14CP-10-MH
- ARROWHEAD BRASS Sillcock 1/2 Or 3/4 Cppr Sweat 255SWLF
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 12 in. L Freezeless Anti-Rupture Hot-Cold Sillcock 22CP-12-MH
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 4 in. L Freezeless Draining Sillcock w-34HA VB 25C-4
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 20 in. L Freezeless Brass Model 19 Anti-Rupture Sillcock 19CP-20
- LEGEND VALVE 1/2" x 6 MxS TM-550 MULTI-TURN 108-022
- Woodford Manufacturing Valves