KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Frost Proof Yard Hydrant, 4 Ft.

WOODFORD MFG.| Zoro #: G0830907| Mfr #: Y34-4

$152.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 1/8" NPT Drain Hole, Lockable Handle
Overall Length: 84-1/2"
Rod Material: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0830907 Mfr #: Y34-4
Includes: 1/8" NPT Drain Hole, Lockable HandleOverall Length: 84-1/2"
Rod Material: Galvanized SteelMax. Pressure: 125 psi
Max. Temp.: 120 Degrees FRod Dia.: 3/8"
Outlet Size: 3/4" HosePlunger Material: Nitrile
Casing: 1" GalvanizedCompliance: Check Local Codes
Item: Frost Proof Yard HydrantHead Material: Cast Iron
Handle Material: Cast IronBury Depth: 4 ft.
Standards: NoneInlet Size: 3/4" FNPT
Country of Origin (subject to change): United States

Description

Frost Proof Yard Hydrant, 4 ft. Bury Depth, Overall Length 84-1/2 In., Inlet Size 3/4 In. FNPT, Outlet Size 3/4 In. Hose, Includes 1/8 In. NPT Drain Hole, Lockable Handle, 1 In. Galvanized Casing, Head Material Cast Iron, Handle Material Cast Iron, Rod Material Galvanized Steel, Plunger Material Nitrile, Rod Dia. 3/8 In., Max. Pressure 125 psi, Max. Temp. 120 Degrees F, Standards None, Check Local Codes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews