Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Frostproof Enclosed Wall Hydrant, 12 In.

WOODFORD MFG.| Zoro #: G2251243| Mfr #: B65P-12

$394.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ASSE, IAPMO, GOVERNMENT SPEC WW-P-541bRecommended Wall Opening: 5-1/2" x 6-1/2"Inlet Size: 3/4" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2251243 Mfr #: B65P-12
Standards: ASSE, IAPMO, GOVERNMENT SPEC WW-P-541bRecommended Wall Opening: 5-1/2" x 6-1/2"
Inlet Size: 3/4" FNPTLength: 12-3/8"
Casing Material: Polished BrassMax. Pressure: 125 psi
Max. Temp.: 120 Degrees FIncludes: Vacuum Breaker and Key
Outlet Size: 3/4" HoseHandle Type: Loose Key
Wall Thickness: 12"Item: Frostproof Enclosed Wall Hydrant
Country of Origin (subject to change): United States

Description

Frostproof Enclosed Wall Hydrant, Inlet Size 3/4 In. FNPT, Wall Thickness 12 In., Recommended Wall Opening 5-1/2 In. x 6-1/2 In., Length 12-3/8 In., Includes Vacuum Breaker and Key, Handle Type Loose Key, Casing Material Polished Brass, Outlet Size 3/4 In. Hose, Max. Pressure 125 psi, Max. Temp. 120 Degrees F, Standards ASSE, IAPMO, GOVERNMENT SPEC WW-P-541b

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews