KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Frostproof Enclosed Wall Hydrant, 14 In.

WOODFORD MFG.| Zoro #: G1548504| Mfr #: B65P-14

$358.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Vacuum Breaker and Key
Max. Pressure: 125 psi
Recommended Wall Opening: 5-3/4" x 6-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1548504 Mfr #: B65P-14
Includes: Vacuum Breaker and KeyMax. Pressure: 125 psi
Recommended Wall Opening: 5-3/4" x 6-5/8"Casing Material: Polished Brass
Length: 14-3/8"Outlet Size: 3/4" Hose
Max. Temp.: 120 Degrees FItem: Frostproof Enclosed Wall Hydrant
Handle Type: Loose KeyWall Thickness: 14"
Standards: ASSE, IAPMO, GOVERNMENT SPEC WW-P-541bInlet Size: 3/4" FNPT
Country of Origin (subject to change): United States

Description

Frostproof Enclosed Wall Hydrant, Inlet Size 3/4 In. FNPT, Wall Thickness 14 In., Recommended Wall Opening 5-3/4 In. x 6-5/8 In., Length 14-3/8 In., Includes Vacuum Breaker and Key, Handle Type Loose Key, Casing Material Polished Brass, Outlet Size 3/4 In. Hose, Max. Pressure 125 psi, Max. Temp. 120 Degrees F, Standards ASSE, IAPMO, GOVERNMENT SPEC WW-P-541b

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews