SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Frostproof Enclosed Wall Hydrant, 8 In.

WOODFORD MFG.| Zoro #: G1839722| Mfr #: B65P-8

$315.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Recommended Wall Opening: 5-1/2" x 6-1/2"Includes: Vacuum Breaker and KeyStandards: ASSE, IAPMO, GOVERNMENT SPEC WW-P-541b
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1839722 Mfr #: B65P-8
Recommended Wall Opening: 5-1/2" x 6-1/2"Includes: Vacuum Breaker and Key
Standards: ASSE, IAPMO, GOVERNMENT SPEC WW-P-541bCasing Material: Polished Brass
Length: 8-3/8"Outlet Size: 3/4" Hose
Max. Pressure: 125 psiInlet Size: 3/4" FNPT
Item: Frostproof Enclosed Wall HydrantHandle Type: Loose Key
Max. Temp.: 120 Degrees FCountry of Origin (subject to change): United States

Description

Frostproof Enclosed Wall Hydrant, Inlet Size 3/4 In. FNPT, Wall Thickness 8 In., Recommended Wall Opening 5-1/2 In. x 6-1/2 In., Length 8-3/8 In., Includes Vacuum Breaker and Key, Handle Type Loose Key, Casing Material Polished Brass, Outlet Size 3/4 In. Hose, Max. Pressure 125 psi, Max. Temp. 120 Degrees F, Standards ASSE, IAPMO, GOVERNMENT SPEC WW-P-541b

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews