Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Frostproof Wall Hydrant, 14 In.

WOODFORD MFG.| Zoro #: G1336571| Mfr #: 65P-14

$177.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type: Loose KeyMax. Pressure: 125 psiWall Thickness: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1336571 Mfr #: 65P-14
Handle Type: Loose KeyMax. Pressure: 125 psi
Wall Thickness: 14"Recommended Wall Opening: 2" x 3-7/8"
Standards: ASSE, IAPMO, GOVERNMENT SPEC WW-P-541bInlet Size: 3/4" FNPT
Casing Material: Polished BrassItem: Frostproof Wall Hydrant
Length: 18"Max. Temp.: 120 Degrees F
Includes: Vacuum Breaker and KeyOutlet Size: 3/4" Hose
Country of Origin (subject to change): United States

Description

Frostproof Wall Hydrant, Inlet Size 3/4 In. FNPT, Wall Thickness 14 In., Recommended Wall Opening 2 In. x 3-7/8 In., Length 18 In., Includes Vacuum Breaker and Key, Handle Type Loose Key, Casing Material Polished Brass, Outlet Size 3/4 In. Hose, Max. Pressure 125 psi, Max. Temp. 120 Degrees F, Standards ASSE, IAPMO, GOVERNMENT SPEC WW-P-541b

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews