KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Frostproof Wall Hydrant, 8 In.

WOODFORD MFG.| Zoro #: G1820813| Mfr #: 65P-8

$200.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Vacuum Breaker and Key
Casing Material: Polished Brass
Recommended Wall Opening: 2" x 3-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1820813 Mfr #: 65P-8
Includes: Vacuum Breaker and KeyCasing Material: Polished Brass
Recommended Wall Opening: 2" x 3-7/8"Max. Pressure: 125 psi
Length: 12"Outlet Size: 3/4" Hose
Max. Temp.: 120 Degrees FItem: Frostproof Wall Hydrant
Handle Type: Loose KeyStandards: ASSE, IAPMO, GOVERNMENT SPEC WW-P-541b
Inlet Size: 3/4" FNPTCountry of Origin (subject to change): United States

Description

Frostproof Wall Hydrant, Inlet Size 3/4 In. FNPT, Wall Thickness 8 In., Recommended Wall Opening 2 In. x 3-7/8 In., Length 12 In., Includes Vacuum Breaker and Key, Handle Type Loose Key, Casing Material Polished Brass, Outlet Size 3/4 In. Hose, Max. Pressure 125 psi, Max. Temp. 120 Degrees F, Standards ASSE, IAPMO, GOVERNMENT SPEC WW-P-541b

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews