HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Frostproof Wall Hydrant, Close Coupled

WOODFORD MFG.| Zoro #: G1745581| Mfr #: 65P-CC

$164.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Recommended Wall Opening: 2" x 3-7/8"
Includes: Vacuum Breaker and Key
Standards: ASSE, IAPMO, GOVERNMENT SPEC WW-P-541b
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1745581 Mfr #: 65P-CC
Recommended Wall Opening: 2" x 3-7/8"Includes: Vacuum Breaker and Key
Standards: ASSE, IAPMO, GOVERNMENT SPEC WW-P-541bHandle Type: Loose Key
Length: 5"Outlet Size: 3/4" Hose
Max. Pressure: 125 psiInlet Size: 3/4" FNPT
Item: Frostproof Wall HydrantWall Thickness: Close Coupled
Casing Material: Polished BrassMax. Temp.: 120 Degrees F
Country of Origin (subject to change): United States

Description

Frostproof Wall Hydrant, Inlet Size 3/4 In. FNPT, Wall Thickness Close Coupled, Recommended Wall Opening 2 In. x 3-7/8 In., Length 5 In., Includes Vacuum Breaker and Key, Handle Type Loose Key, Casing Material Polished Brass, Outlet Size 3/4 In. Hose, Max. Pressure 125 psi, Max. Temp. 120 Degrees F, Standards ASSE, IAPMO, GOVERNMENT SPEC WW-P-541b

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews