KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Repair Kit

WOODFORD MFG.| Zoro #: G0894336| Mfr #: RK-65

$49.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Tee Key 50009, Head Nut 50264, Stem Washer 50252, Stem Screw 55062, C Washer 50251, Yoke Nut 51014, Plunger 50250
Item: Repair Kit
For Use With: Woodford Model 60/65/67 Chrome Commercial Wall Hydrants
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0894336 Mfr #: RK-65
Includes: Tee Key 50009, Head Nut 50264, Stem Washer 50252, Stem Screw 55062, C Washer 50251, Yoke Nut 51014, Plunger 50250Item: Repair Kit
For Use With: Woodford Model 60/65/67 Chrome Commercial Wall HydrantsCountry of Origin (subject to change): United States

Description

Repair Kit, Includes Tee Key 50009, Head Nut 50264, Stem Washer 50252, Stem Screw 55062, C Washer 50251, Yoke Nut 51014, Plunger 50250.;For Use With Woodford Model 60/65/67 Chrome Commercial Wall Hydrants

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews