KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Repair Kit

WOODFORD MFG.| Zoro #: G0967452| Mfr #: RK-Y34

$17.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shaft Dia. (In.): 3/8"
Includes: Rod Stem 10104, Packing Nut 10100, Packing 10101, Support Washer 10102, Plunger 10105
Item: Repair Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0967452 Mfr #: RK-Y34
Shaft Dia. (In.): 3/8"Includes: Rod Stem 10104, Packing Nut 10100, Packing 10101, Support Washer 10102, Plunger 10105
Item: Repair KitFor Use With: Mfr. No. Y34-2, Y34-3, Y34-4, Y34-5, Y34-6
Shaft Type: Round BrassCountry of Origin (subject to change): United States

Description

Repair Kit, Includes Shaft Dia. (In.) 3/8 In., Shaft Type Round Brass, For Use With 6CHV0 - G1207717, Includes Rod Stem 10104, Packing Nut 10100, Packing 10101, Support Washer 10102, Plunger 10105, Package Quantity 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews