SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Stem Lock SL-24

WOODFORD MFG.| Zoro #: G2192556| Mfr #: SL-24

$32.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Stem LockFor Use With: Woodford Models 24 and 26Includes: Locking Nut, Cylinder Lock, 2 Keys, Tee Key
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2192556 Mfr #: SL-24
Item: Stem LockFor Use With: Woodford Models 24 and 26
Includes: Locking Nut, Cylinder Lock, 2 Keys, Tee KeyBody Material: Brass
Country of Origin (subject to change): United States

Description

Stem Lock, Size 1/4 In.-1/2 In., Body Material Brass, For Use With Woodford Models 24 and 26, Includes Complete Poppets, Springs and Seats

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews