Woodhead
115 W 50 FT. 16-3-SO 1447
- Zoro #: G0798674
- Mfr #: 115B163
Hover or click to zoom Tap to zoom
Help us improve our
product images
$383.88
Subtotal: $383.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Woodhead #115B163 Specifications
- Zoro #: G0798674
- Mfr #: 115B163
- UPC #: 78678879443
- Country of Origin (subject to change): Mexico
Description
Super-Safeway Rubber Hand Lamp with 300W, Open End Guard with Reflector, 15.24m (50.0 ft.) 16/3 SOOW
Technical Guides
Reviews of Woodhead #115B163
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WOODHEAD 61430 W/100 FT. 16-3 CORD 1447 61430D163
- WOODHEAD 106I W 50 FT. 16-3-SO 1447 106IB163
- WOODHEAD HANDLAMP 100W W/SW SO REF 106US
- WOODHEAD SUPTX 100W OE W/R SO INS 114UI
- WOODHEAD 15W 3 COND 25 HANDLAMP 1003-3
- WOODHEAD 61430 W/100 FT. 14-3 CORD 1447 61430D143
- WOODHEAD Hand Lamp Pl-13 120V.60Hz.25 Noswitch 1301080134
- WOODHEAD Hearing & Vision Aids Handlamp 15W 18/3Sj 25 W/Switch 1301080078
- WOODHEAD 105U W/Switch & Side-Outlet Rubberhandle 1301020090
- NORTH AMERICAN SIGNAL Personal Safety Light, (16) Led, Amber, 2 D PSLM4-A
- DIAMOND VISIONS Diamond Visions COB Hand-Held Worklight Plastic 1 pc 08-2843
- Woodhead Handheld Work Lights