Ac Power Plugs & Receptacles L14-30R Sngl Fliplid Cover Plate (Discontinued)
- Mfr # 1301470173
- Zoro # G605786351
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301470173
Zoro #
G605786351
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
30 A
Type
Receptacle
Max. Voltage
250V
Features
Flip Lid
Current Rating
30 A
Standards
UL E68122
Connector Type
Female
Series
130147
Locking Blade
Yes
Receptacle Type
Single
NEMA Configuration
NEMA L14-30
Poles
3-pole/4-wire
Flip Lid
Yes
Product Name
Watertite Extreme
GFCI
No
Lighted Connector
No
Flange
No
UL
E68122
Current - Maximum per Contact
30.0A
Voltage - Maximum
125V / 250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.