Cable Glands, Strain Reliefs & Cord Grips Max-Loc 1/2 R/A .312-.375 O-Ring
Mfr # 1300980068
Zoro # G205948913
product price: $28.49
/ea
Sold in multiples of 4 for $113.96
Key Features
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300980068
Zoro #
G205948913
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
7.93-9.53mm (.312-.375")
Thread Size
1/2" NPT
Details
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Right Angle
CSA
LR32159
NEMA Rating
NEMA 6P
Product Name
MAX-LOC
UL
E76954
Number of Holes
1
O-Ring
Yes
Color - Grommet
Gray
Body Style
90° Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.