
Cable Glands, Strain Reliefs & Cord Grips Max-Loc F4 1 .687-.812 Str (Discontinued)
- Mfr # 1300980150
- Zoro # G805782313
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300980150
Zoro #
G805782313
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
1" NPT
Cable Diameter
17.45-20.62mm (.687-.812")
Details
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
Product Name
MAX-LOC
UL
E76954
O-Ring
No
NEMA Rating
NEMA 3R
Number of Holes
1
CSA
LR32159
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.