Cord Reel, 14 AWG, Yellow Reel Color, 160 ft Length

  • Mfr # 92742

  • Zoro # G905985409


product price:  $10,436.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
160 ft
Wire Size
14 AWG
Reel Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
11A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92742
Zoro #
G905985409
UPC #
-
Country of Origin
Mexico

Dimensions

Retractable Cord Length
160 ft
Wire Size
14 AWG
Size
Primary Cord Entry: 1" NPT
Depth
0.58m (22.750")
Height
0.59m (23.38")
Width
527.10mm (20.75")

Details

Item
Cord Reel
Reel Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
11A
Standards
CSA LR29921
Features
Ratchet Drum Lock; Guide Arm Option
Voltage
600V
Reel Mounting
Rigid
Reel Material
Steel
Finish
Powder Coating
Retraction Force
7 lb
Product Name
POW-R-MATIC
Series
130085
Primary Cord/Cable Entry
1" NPT
Number of Conductors
4
CSA
LR29921
GFCI
No
Duty
Heavy
Retractable Cord Ending Configuration
Flying Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.