Woodhead
45 ft 11 A Amps 120V Voltage
Mfr # 990-83
Zoro # G5620292
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 14 AWG
- Max. Amps 11 A
- Enclosure Rating NEMA 1
- Reel Material Steel/Polycarbonate
Explore More Products
- WOODHEAD 20 ft 14 A Amps 600V Voltage 92464
- WOODHEAD 45 ft 11 A Amps 120V Voltage 1300910061
- WOODHEAD 140 ft 14 A Amps 600V Voltage 92743
- COXREELS 50 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage PC13-5012-A
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW40103 HBLW40103
- COXREELS 300 ft. Cord Storage Reel 0 Outlets 112Y-4
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW35104 HBLW35104
- MASTERPLUG 50 ft. L Metal Cord Reel OTMP501512G4SLU
- WOODS Hand Wind Cord Reel 2803 12/CS
- LUMAPRO Extension Cord Reel, 12 AWG, 40 ft, SJTOW, 125V AC, NEMA 5-15, Triple Tap Connector, Grounding Plug 443P47
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25123 HBLI25123
- Woodhead Extension Cords & Power Strips