DANIEL WOODHEAD Replacement Guard

WOODHEAD| Zoro #: G0373073| Mfr #: 1168

$23.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Housing Material: Nylon
Item: Replacement Guard
Lamp Guard Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0373073 Mfr #: 1168
Housing Material: NylonItem: Replacement Guard
Lamp Guard Material: NylonGuard Type: Nylon
Handle: Replacement Guard for No. 4V357Watts: 75 to 100
Country of Origin (subject to change): Mexico

Description

Replacement Guard, Housing Material Nylon, Handle Replacement Guard for No. G1016163, Guard Type Nylon, Lamp Guard Material Nylon, 75 to 100 Watts

Reviews