DANIEL WOODHEAD Fluorescent Red Hazardous Location Hand Lamp

WOODHEAD| Zoro #: G2165475| Mfr #: 1090-HZ12IB163

$1520.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Type: Fluorescent
NEMA Plug Configuration: 5-15P
Housing Material: ALuminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2165475 Mfr #: 1090-HZ12IB163
Lamp Type: FluorescentNEMA Plug Configuration: 5-15P
Housing Material: ALuminumItem: Hazardous Location Hand Lamp
NEC Cord Designation: SOOWCord Length: 50 ft.
Lens: Tempered GlassHousing Dia.: 5"
Voltage: 120VACLamp Watts: 26
Length: 23"Height: 23"
Gauge/Conductor: 16/3Standards: UL, CSA (LR38801)
Safety Rating: Class I, Div. 1, Group C, D; Class II, Div. 1, Group F, GMounting: hook
Replacement Lamps: 2D047Color: Red
Country of Origin (subject to change): Mexico

Description

Hazardous Location Hand Lamp, Lamp Type Fluorescent, Voltage 120VAC, Lamp Watts 26, Replacement Lamps 10277, Cord Length 50 ft., NEC Cord Designation SOOW, Gauge/Conductor 16/3, Housing Material Aluminum, Color Red, Housing Dia. 5 In., Length 23 In., Height 23 In., Lens Tempered Glass, Mounting Hook, NEMA Plug Configuration 5-15P

Reviews