KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Line Cord GFCI, 1 ft., Ylw, 20A, 5-20P, 115V

WOODHEAD| Zoro #: G0264311| Mfr #: 20052-1

$143.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
NEMA Plug Configuration: 5-20P
Self-Testing: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0264311 Mfr #: 20052-1
Number of Wires: 3NEMA Plug Configuration: 5-20P
Self-Testing: NoPortable GFCI Plug Cord Length: 9"
Cord Length: 1.0 ft.Color: Yellow
Amps: 20Enclosure Rating: Nema 4X
Hz: 50/60Reset Type: Manual
Gauge/Conductor: 12/3Voltage Rating: 115VAC
Number of Poles: 2Item: Line Cord GFCI
NEC Cord Designation: SJTWRange of Lengths: 9" to 4 ft.
Portable GFCI Receptacle Cord Length: 8"Outlet Configuration: 1 Outlet
Material: NylonStandards: UL, CSA
NEMA Receptacle Configuration: 5-20RCountry of Origin (subject to change): Mexico

Description

Line Cord GFCI, Cord Length 1.0 ft., Color Yellow, 20 Amps, NEMA Plug Configuration 5-20P, NEMA Receptacle Configuration 5-20R, Enclosure Rating NEMA 4X, Outlet Configuration 1 Outlet, NEC Cord Designation SJTW, Range of Lengths 9 In. to 4 ft., Voltage Rating 115VAC, 50/60 Hz, Number of Poles 2, Number of Wires 3, Gauge/Conductor 12/3, Material Nylon, Reset Type Manual, Standards UL, CSA, Portable GFCI Plug Cord Length 9 In., Portable GFCI Receptacle Cord Length 8 In., Self-Testing No

Reviews