BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Line Cord GFCI, 2 ft., Blk, 30A, L6-30P, 240V

WOODHEAD| Zoro #: G2112966| Mfr #: 30054-1M

$275.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Range of Lengths: 9" to 4 ft.
NEMA Plug Configuration: L6-30P
Item: Line Cord GFCI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2112966 Mfr #: 30054-1M
Range of Lengths: 9" to 4 ft.NEMA Plug Configuration: L6-30P
Item: Line Cord GFCIReset Type: Manual
Material: PVCNEC Cord Designation: SJEOOW
Portable GFCI Plug Cord Length: 12"Amps: 30
NEMA Receptacle Configuration: L6-30RCord Length: 2.0 ft.
Self-Testing: NoVoltage Rating: 240VAC
Gauge/Conductor: 10/3Enclosure Rating: NEMA 4X, 6P
Portable GFCI Receptacle Cord Length: 1 ft.Outlet Configuration: Locking Outlet
Standards: UL, CSANumber of Wires: 3
Number of Poles: 2Color: Black
Country of Origin (subject to change): Mexico

Description

Line Cord GFCI, Cord Length 2.0 ft., Color Black, 30 Amps, NEMA Plug Configuration L6-30P, NEMA Receptacle Configuration L6-30R, Enclosure Rating NEMA 4X, 6P, Outlet Configuration Locking Outlet, NEC Cord Designation SJEOOW, Range of Lengths 9 In. to 4 ft., Voltage Rating 240VAC, Number of Poles 2, Number of Wires 3, Gauge/Conductor 10/3, Material PVC, Reset Type Manual, Standards UL, CSA, Self-Testing No

Reviews