Line Crd GFCI, 1 ft., Blk, 20A, NEMA 4X, 240V

WOODHEAD| Zoro #: G0277557| Mfr #: 24052-0M

$141.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Range of Lengths: 9" to 4 ft.
NEMA Plug Configuration: Bare Wire
Item: Line Cord GFCI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0277557 Mfr #: 24052-0M
Range of Lengths: 9" to 4 ft.NEMA Plug Configuration: Bare Wire
Item: Line Cord GFCIReset Type: Manual
Material: PVCNEC Cord Designation: SJEOOW
Portable GFCI Plug Cord Length: 12"Amps: 20
NEMA Receptacle Configuration: Bare WireCord Length: 1.0 ft.
Self-Testing: NoVoltage Rating: 240VAC
Gauge/Conductor: 12/3Enclosure Rating: Nema 4X
Portable GFCI Receptacle Cord Length: 1 ft.Outlet Configuration: User Wired Connection
Standards: UL, CSANumber of Wires: 3
Number of Poles: 2Color: Black
Country of Origin (subject to change): Mexico

Description

Line Cord GFCI, Cord Length 1.0 ft., Color Black, 20 Amps, NEMA Plug Configuration Bare Wire, NEMA Receptacle Configuration Bare Wire, Enclosure Rating NEMA 4X, Outlet Configuration User Wired Connection, NEC Cord Designation SJEOOW, Range of Lengths 9 In. to 4 ft., Voltage Rating 240VAC, Number of Poles 2, Number of Wires 3, Gauge/Conductor 12/3, Material PVC, Reset Type Manual, Standards UL, CSA, Self-Testing No

Reviews