Woodhead
P&S 3P 4W 30A/3P 600V CONNECT
Mfr # 430C5W
Zoro # G0401442
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 600V
- Number of Poles 3
- Number of Wires 4
- Phase - Electrical 3
Explore More Products
- WOODHEAD P&S 2P 3W 20A/250V CONN. SPLPF 320C6
- WOODHEAD P&S 3P 4W 60A/3P 250V CONNECT 460C9
- WOODHEAD P&S 2P 3W 20A/277V CONN. WTRTT 320C5
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V HBL330C7W
- HUBBELL IEC Pin and Sleeve Connector, 20A, 600V HBL420C5W
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V M4100C12
- HUBBELL Pin & Slve Conn, 30A, 4P, 4W, 600VAC/250VDC VPR3455
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) CLS40MRSB-E
- HUBBELL IEC Pin and Sleeve Connector, 100A, 600V HBL4100C5W
- MARINCO Clm2F-B Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Wht (B) CLM2F-B
- MARINCO Cls40Mb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blk (A) CLS40MB-A
- Woodhead Pin & Sleeve Devices