Woodpro Fasteners
Wood Screw, 3/8 in, 10 in, Gold Steel Washer Head Torx Drive
Mfr # ST38X10-25PC
Zoro # G3884709
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Washer
- Drive Torx
- Drive Size T30
- Material Steel
Explore More Products
- WOODPRO FASTENERS Wood Screw, 5/16 in, 4 in, Gold Steel Washer Head Torx Drive ST516X4-25PC
- WOODPRO FASTENERS Wood Screw, 5/16 in, 6 in, Gold Steel Washer Head Torx Drive, 1 PK ST516X6B
- WOODPRO FASTENERS Wood Screw, 3/8 in, 8 in, Gold Steel Washer Head Torx Drive, 1 PK ST38X8-25PC
- WOODPRO FASTENERS Wood Screw, 1/4 in, 3-1/8 in, Steel Round Head Torx Drive, 250 PK ST14X318B
- WOODPRO FASTENERS Wood Screw, 5/16 in, 2-1/2 in, Stainless Steel Round Head Torx Drive, 25 PK ST516X212-25PC
- WOODPRO FASTENERS Wood Screw, #8, 1-1/2 in, Gold Steel Flat Head Torx Drive, 1 PK AP8X112-5
- WOODPRO FASTENERS Wood Screw, #9, 3-1/2 in, Gold Flat Head Torx Drive, 1 PK AP9X312-5
- WOODPRO FASTENERS Wood Screw, #10, 4-3/4 in, Gold Stainless Steel Torx Drive, 50 PK AP10X434-50
- WOODPRO FASTENERS Wood Screw, #7, 2 in, Gold Steel Trim Head Torx Drive, 1 PK TH7X2-5
- SIMPSON STRONG-TIE Wood Screw, 1/5 in, 3 in, Stainless Steel SDW22300-R50
- L.H. DOTTIE Wood Screw, #12, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK PHFWB12114
- Woodpro Fasteners Wood Screws