This Product is Discontinued
Shop for all Screwdriver Bits
Woodpro Fasteners
50 mm x 2 in. Gold Finish Bits (2-Pack) (Discontinued)
- Zoro #: G3885022
- Mfr #: BIT-T10X50GLD

Tap to zoom
Hover or click to zoom
This Product is Discontinued
Woodpro Fasteners #BIT-T10X50GLD Specifications
- Zoro #: G3885022
- Mfr #: BIT-T10X50GLD
- Country of Origin (subject to change): Taiwan, Province of China
Description
T-10 50MM GOLD ANODIZED BITS, 2PK Carded
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Woodpro Fasteners #BIT-T10X50GLD
Explore more
- Woodpro Fasteners 50 mm x 2 in. Finish Bits (5-Pack) BIT-50MM-5PK
- Irwin Impact Drv Bit Dble 5Pc 1903520
- Astro Pneumatic Nano Impct Torx Bit Sockets, 10 pcs., 3/8" 94410T
- Bondhus Fractional Hex Key Merchandiser, 15 pcs. 18250
- Bondhus Hex Pro Pivot Head Wrench Set, 5 pcs. 00060
- Irwin Insert Bit, Power, Dbl End, Hex Shank, PK3 IWAF32DESQMIX3
- Titan Folding Hex Key Wrench Set, 0.050-3/16" 12703
- Woodpro Fasteners Screwdrivers and Nutdrivers