Skip to Main Content
customer-service Help

Flexible Lifter, Horizontal, Compresed Air

  • Zoro #: G2835835
  • Mfr #: FLEX5HV11AIR
Wood'S Powr-Grip Flexible Lifter, Horizontal, Compresed Air FLEX5HV11AIR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4,322.49
  • Item: Flexible Lifter
  • Load Movement Type: Horizontal
  • Pad Spread: 63 inL x 11 inW to 89 inL x 11 inW
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Wood'S Powr-Grip #FLEX5HV11AIR Specifications

  • Zoro #: G2835835
  • Mfr #: FLEX5HV11AIR
  • Item: Flexible Lifter
  • Load Movement Type: Horizontal
  • Pad Spread: 63 inL x 11 inW to 89 inL x 11 inW
  • Power Requirements: 5 scfm, 80 to 150 psi Compressed Air
  • Cup Dia.: 10 in
  • Features: Movable Vacuum Pad Mounts, Vacuum Gauge, Vacuum Line Filter, Vacuum Reserve Tank
  • Number of Pads: 5
  • Application: Stone Handling
  • Max. Lift Load Cap. (Lb.): 1,500
  • Standards: ASME B30.20-2006
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flexible Lifter, Application Stone Handling, Load Movement Type Horizontal, Max. Lift Load Cap. (Lb.) 1,500, Number of Pads 5, Cup Dia. 10 in, Pad Spread 63 inL x 11 inW to 89 inL x 11 inW, Power Requirements 5 scfm, 80 to 150 psi Compressed Air, Features Movable Vacuum Pad Mounts, Vacuum Gauge, Vacuum Line Filter, Vacuum Reserve Tank, Standards ASME B30.20-2006

Reviews of Wood'S Powr-Grip #FLEX5HV11AIR