Woods Powr-Grip
9 in. Horizontal Handle Suction Cup Lifter
Mfr # N5450
Zoro # G2079183
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Size 9 in Dia
- Handle Type Horizontal Handle
- Max. Load Capacity 150 lb
- Includes Carrying Case
- Handle Material Metal
Replacement Parts
Explore More Products
- WOODS POWR-GRIP Single Channel Lifter, 180 Rotate/90 Tilt P11104DC
- WOODS POWR-GRIP Ladder Lifter, 185 lb., 8 in. Cup Dia. LL185
- WOODS POWR-GRIP Suction Cup Lifter, 4.5 In Dia, T-Handle LJ45HG
- WOODS POWR-GRIP 8 in. Horizontal Handle ABS Suction Cup Lifter N4000
- WOODS POWR-GRIP Vacuum Cup, 10 lb., 4-1/2 in. Cup Dia. LJ45PHC
- WOODS POWR-GRIP Suction Cup Mount, 4.5 In Dia, 1/4-20 LJ45AMC1420T
- WOODS POWR-GRIP Power Grip, Vacuum Pad Handle, 8" dia. MA9152
- WOODS POWR-GRIP Vacuum Lifter, 1400 lb., 11 in. Cup Dia. MRTA811LDC3
- TECNOMAGNETE Lifting Magnet, 660 lb. Cap, 9-7/8 in. L MAXX TG 300
- VESTIL Sheet Handler, 200 lb. Working Capacity SHEET-200
- SG TOOL AID 6" Rubber Suction Cup 81810
- Woods Powr-Grip Manual Lifting Magnets & Vacuum Cups